NEMA Combination Starter, 45 A

  • Mfr # ECN5522CAF-R63/D
  • Zoro # G325073830
product price: 
$
2,466.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
600V AC
Short Circuit Protection
Non-Fusible Disconnect
Overall Depth
8.47 in
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
25 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5522CAF-R63/D
Zoro #
G325073830
UPC #
786685456140
Country of Origin
Mexico
Maximum Voltage Rating
600V AC
Short Circuit Protection
Non-Fusible Disconnect
Item
NEMA Combination Starter
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
25 hp
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Minimum Overload Relay Current Setting
9 A
Terminal Connection Type
Screw Terminals
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
5 hp
Current AC
45 A
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Series
Freedom
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp
Number of Poles
3
Coil Voltage
440/460V AC
Number of Auxillary Contacts
2
Maximum Overload Relay Current Setting
45 A
Resistance Properties
Weather Resistant
Horsepower @ Single Phase - 120V AC
3 hp
NEMA Enclosure Rating
3R
Includes Control Transformer
No
Horsepower @ Three Phase - 240V AC
15 hp
Operator
Push Button, Selector Switch
Phase
Three
Auxiliary Contact Form
1NO/1NC

Dimensions

Overall Depth
8.47 in
Overall Height
38.4 in
Overall Width
18.86 in
NEMA Size
2

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews