Shop EATON

NEMA Combination Starter, 9 A

  • Mfr # ECN24A2CAC-R63/C
  • Zoro # G525073975

product price: 
$
2,693.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
4 A
Short Circuit Protection
Circuit Breaker
Series
Freedom
Includes Control Transformer
Yes
NEMA Size
00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN24A2CAC-R63/C
Zoro #
G525073975
UPC #
786689019709
Country of Origin
Mexico
Minimum Overload Relay Current Setting
4 A
Short Circuit Protection
Circuit Breaker
Series
Freedom
Includes Control Transformer
Yes
Frequency
50/60 Hz
Number of Poles
3
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 600V AC
3 hp
Operator
None
Number of Terminals
3
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
2
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Coil Voltage
440/460V AC
Maximum Voltage Rating
600V AC
Mounting Style
Through Panel
Resistance Properties
Impact Resistant, Temperature Resistant
NEMA Enclosure Rating
3R
Overload Protection Type
Electronic
Starter Style
NEMA
Current AC
9 A
Includes
Circuit Breaker with Control Power Transformer
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
1/3 hp
Terminal Connection Type
Screw Terminals
Phase
Three
Item
NEMA Combination Starter
Includes Pilot Light
No
Reversing Capability
Non-Reversing
IP Rating
IP20
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

NEMA Size
00
Overall Width
10.5 in
Overall Height
6.66 in
Overall Depth
28.98 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 9 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 00, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.