Shop EATON

NEMA Combination Starter

  • Mfr # ECN5522BAW-R63/D

  • Zoro # G023744544


product price:  $2,473.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
8.47 in
NEMA Size
2
Minimum Overload Relay Current Setting
9 A
Phase
Three
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN5522BAW-R63/D
Zoro #
G023744544
UPC #
786685456133
Country of Origin
Mexico

Dimensions

Overall Depth
8.47 in
NEMA Size
2
Overall Width
18.86 in
Overall Height
38.4 in

Details

Item
NEMA Combination Starter
Minimum Overload Relay Current Setting
9 A
Phase
Three
Frequency
50/60 Hz
NEMA Enclosure Rating
3R
Coil Voltage
220/240V AC
Maximum Overload Relay Current Setting
45 A
Starter Style
NEMA
Short Circuit Protection
Non-Fusible Disconnect
Series
Freedom
Overload Protection Type
Electronic
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
NEMA Enclosure Material
Steel
Resistance Properties
Weather Resistant
Maximum Voltage Rating
600V AC
Auxiliary Contact Form
1NO/1NC
Terminal Connection Type
Screw Terminals
Operator
Push Button, Selector Switch
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
25 hp
Includes Control Transformer
No
Reversing Capability
Non-Reversing
Number of Poles
3
Includes Pilot Light
No
Current AC
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Includes Auxiliary Contacts
Yes

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.