NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN05A2TAA-R63/B

  • Zoro # G3700094


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A2TAA-R63/B
Zoro #
G3700094
UPC #
094714825905
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Postion
Horizontal, Vertical
Status Indicator
LED Indicator
Auxiliary Contact Module Capacity
4
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1 A
NEMA Enclosure Rating
3R
Phase
Three
Horsepower @ Single Phase - 240V AC
1 hp
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 120V AC
1/3 hp
Series
Freedom
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Maximum Overload Relay Current Setting
5:00 AM
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Style
Surface
IP Rating
IP20
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Current AC
9:00 AM

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.