Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN19GN0C5E005

  • Zoro # G3731752


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0C5E005
Zoro #
G3731752
UPC #
786685415109
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Width
2.6 in
Overall Height
7.1 in
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
4.18 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
5:00 AM
Mounting Postion
Horizontal
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Trip Class
10A/10/20/30
Current AC
45 A
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
6
Series
Freedom
Horsepower @ Three Phase - 208V AC
10 hp
Operator
None
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
1 A
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.