Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59BN0E5E005

  • Zoro # G3652327


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0E5E005
Zoro #
G3652327
UPC #
786685413037
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Height
5.5 in
Width
9.25 in
Depth
6.19 in
Product Height
17.81 in
Product Width
7 in
Product Length/Depth
8.08 in
Nema Frame Size
NEMA Size 0
Overall Depth
8.08 in
Overall Height
17.81 in
Overall Width
7 in
Frame Size
S0

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 230V
2 hp
Overload Relay Amp Setting
1 to 5A
Amps AC
18
Hz
50/60
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 575V
5 hp
Starter Type
NEMA Style
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 208V
3 hp
Action
Reversing
HP @ 3 Phase - 240V
3 hp
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Mounting
Horizontal
Relay
C440 electronic
Overload Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Amperage Rating
18 A
Operator
None
Mounting Postion
Horizontal
Horsepower @ Single Phase - 240V AC
2 hp
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
3 hp
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
5 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
5 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1 A
Auxiliary Contact Module Capacity
6
Phase
Three
NEMA Enclosure Rating
No Enclosure
Series
Freedom
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
Current AC
18 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.