NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59AN0B5E020

  • Zoro # G3685132


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0B5E020
Zoro #
G3685132
UPC #
786685412931
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Width
7 in
Overall Depth
8.08 in
Overall Height
17.81 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
2 hp
Enclosure Type
Open
Weight
4.25 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Full Load Current Range
4-20 A
Horsepower @ Single Phase - 240V AC
1 hp
Overload Protection Type
Electronic
Trip Class
10A/10/20/30
Series
Freedom
Maximum Overload Relay Current Setting
20 A
NEMA Enclosure Rating
No Enclosure
Phase
Three
Horsepower @ Three Phase - 480V AC
2 hp
Includes Auxiliary Contacts
Yes
Mounting Style
Surface
Frequency
50/60 Hz
Operator
None
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Postion
Horizontal
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
2 hp
Minimum Overload Relay Current Setting
4 A
Auxiliary Contact Module Capacity
6
Current AC
9:00 AM

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.