Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Push Button Operator, Yellow

  • Mfr # 10250T504

  • Zoro # G5227792


product price: $56.19
/ea

Key Features

Color
Yellow
Head Material
Plastic
IP Rating
IP65
Bezel Material
Chrome
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T504
Zoro #
G5227792
UPC #
786680123597
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2 in
Product Length/Depth
1.9 in
Product Height
2.2 in
Overall Width
2 in
Overall Height
2.2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
1.9 in

Details

Item
Extended Push Button
Color
Yellow
Head Material
Plastic
IP Rating
IP65
Bezel Material
Chrome
Standards
CE, CSA, UL Listed
Basic Material
Metal
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Half Shroud Button
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Actuator color
Yellow
Certifications
UL Listed
Series
10250T
Compliances
CE Marked
Operating Mode
Momentary
Illumination
Non-illuminated
Rating
NEMA 12
Mounting method
Vertical
Product Name
Eaton 10250T pushbutton
Operator Illumination
Non-Illuminated
Operator Material
Polymer
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
1 Degrees F
Head Color
Yellow
Push Button Style
Extended
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.