Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 4 Pos, Levr

  • Mfr # HT8LSH8E

  • Zoro # G4231193


product price: $64.69
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LSH8E
Zoro #
G4231193
UPC #
782113728742
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Height
1.4 in
Product Width
2 in
Overall Depth
5.53 in
Overall Height
1.4 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Momentary
Operator Head Material
Metal
Cam
8E
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
4
Bezel Material
Chrome
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position D
X
Key Number
No Key
Switch Operation @ Position C
X
Switch Operation @ Position B
X
IP Rating
IP65
Switch Operation @ Position A
X
Standards
CSA, UL Listed
Series
HT800
Enclosure
NEMA 12
Certifications
CSA Certified
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator color
Black
Illumination
Non-illuminated
Operating mode
Maintained, maintained, maintained, momentary
Number Of Positions
4
Bezel
Chrome
Actuator
Lever
Product Name
Eaton HT800 pushbutton
Switch Function @ 3rd Position
On
Switch Function @ 2nd Position
On
Operator Head Type
Long-Handled Knob
Operator Head Color
Black
Switch Function @ 4th Position
On
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
4
Hazardous Location Specification
Not Rated

Description

Long-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Chrome, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Cam 8E, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.