Zoro Homepage

Non-Illuminated Push Button, 30mm, Green

  • Mfr # 10250T113-2

  • Zoro # G5229953


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Green
Action
Momentary
Head Material
Metal
Bezel
Chrome Plated Zinc Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T113-2
Zoro #
G5229953
UPC #
786680121708
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Overall Width
1 in
Panel Cutout Diameter
30 mm
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.