Shop All Overload Relays
Eaton
Overload Relay, IEC, Electronic
Mfr # XTOE175GCSS
Zoro # G405810928
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Current Range 35 to 175 A
- Trip Class - Overload 10, 20, 30
- Frame / Series / Class / Code 105mm, Class 10, 20, 30
- Sensing Method Electronic
- Trip Class 10/20/30
Product Information
- Brand Eaton
- MFR # XTOE175GCSS
- Zoro # G405810928
- UPC # 786685533131
- Country of Origin United States
- Category Overload Relays
Dimensions
Body Height - Relay | 6 in |
Body Depth - Relay | 6.2 in |
Body Width - Relay | 4.33 in |
Product Width | 4.33 in |
Frame size | 105 mm |
Product Height | 6 in |
Product Length/Depth | 6.2 in |
Frame Size | G |
Body Height | 6.61 in |
Overall Height | 6 in |
Body Depth | 5.9 in |
Body Width | 3.5 in |
Details
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 175 A, Minimum Overload Relay Current Setting 35 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Required Thermals Not Applicable, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size G, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed, Body Depth 5.9 in, Body Height 6.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005BCS)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- Eaton Overload Relays