PEDESTAL MOUNT, UNMETERED, 20A, 20A, 20A, NON-GROUND FAULT, NON-GROUND FAU
- Mfr # CHU9N9NKNS
- Zoro # G816451987
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Height
17.1 in
Width
9.5 in
Depth
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHU9N9NKNS
- Zoro #
- G816451987
- UPC #
- 78668932132
- Country of Origin
- United States
Dimensions
- Height
- 17.1 in
- Width
- 9.5 in
- Depth
- 6.7 in
Description
EATON PEDESTAL MOUNT, UNMETERED, 20A, 20A, 20A, NON-GROUND FAULT, NON-GROUND FAU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.