Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Blue

  • Mfr # HT8HFBF7

  • Zoro # G3946722


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HFBF7
Zoro #
G3946722
UPC #
782113566313
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2.1 in
Height
3.2 in
Length
2.4 in
Overall Width
2.1 in
Overall Height
3.2 in
Overall Depth
2.4 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
39R133
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CSA, UL Listed
Includes
Lamp, Lens
Body Material
Aluminum
Lamp Voltage
120V AC
IP Rating
IP65
Enclosure
NEMA 3;NEMA 3R;NEMA 13;NEMA 12;NEMA 4X;NEMA 4
Type
Watertight/Oiltight-HT800
Actuator
Standard
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Style
30.5 mm
Light Unit Type
LED, full voltage
Certifications
UL Listed;CSA Certified
Product Name
Eaton HT800 pushbutton
Body Finish
Anodized
Lamp Color
Blue
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lens Color
Blue
Lamp Voltage - Maximum
120 V AC/DC
Includes Lens
Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
No Push-To-Test Included
Series
HT800

Description

Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R133, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.