
Proximity and Photoelectric Switches
Mfr # E57LAL18T111
Zoro # G421850779
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Shielded / Unshielded
Shielded
Operating Temp. Range
-13 to 158 Deg F
NEMA Rating
NEMA 4, 4X, 6, 6P, 12, 13
Max. Current Load
500 mA
Standards
CUL, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E57LAL18T111
Zoro #
G421850779
UPC #
78211374304
Country of Origin
China
Details
Shielded / Unshielded
Shielded
Operating Temp. Range
-13 to 158 Deg F
NEMA Rating
NEMA 4, 4X, 6, 6P, 12, 13
Max. Current Load
500 mA
Standards
CUL, CE
Material
303 Stainless Steel
Description
5 MM Sensing Distance, 18 MM Diameter Barrel, 6 to 48 VDC, 500 mA, 500 Hz, Stainless Steel, PNP/NO, Shielded, 3-Wire, 2 M Cable, Standard Range, Tubular Inductive Proximity Sensor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.