Shop All Proximity Sensors
Eaton
Proximity Sensor, NO, 4 pin Micro
Mfr # E57P-12UNN4-Q
Zoro # G1881881
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E57P-12UNN4-Q
- Zoro # G1881881
- UPC # 786685905716
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 64 mm |
Width | 5 in |
Depth | 2 in |
Length (Straight Wireway) | 64 mm |
Details
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- WIEGMANN N4X CONT HNG TWST LATCH 30X20X12 FGL-OPQ (HW-N4X302012CH)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- Eaton Sensors