Eaton
ProxSwitch, 30mm, Shielded, NPN, NO, 2m
Mfr # E57P-30SNN15-C2
Zoro # G0076417
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Explore More Products
- EATON Proximity Sensor, PNP, 8mm Detect Dist. E57P-18UPN8-C2
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18C118A01-A1
- EATON Proximity Sensor, NO, 2m Cable, Inductive E57P-12SPN2-C2
- EATON Proximity Sensor, Inductive, 30mm, NO E59-M30A115A01-A1
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A109C02-A1
- EATON Inductive Proximity Sensor, 1A E51SAL
- EATON ProxSwitch, 12mm, Shielded, NPN, NC, 2m E57G-12SNC2-C2
- EATON ProxSwitch-Short, 30mm, Shlded, NPN, NC, 4pin E57PS-30SNC10-Q
- EATON Proximity Sensor, NC, 10mm Detect Dist. E57P-30SNC10-Q
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD IFS248
- FESTO Proximity Sensor SMT-C1-PS-24V-K-0, 3-M8D SMT-C1-PS-24V-K-0,3-M8D
- Eaton Proximity Sensors