Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Cap, Illuminated, 30mm, White

  • Mfr # 10250TC26

  • Zoro # G5218087


product price: $16.49
/ea

Key Features

Color
White
Standards
CE, CSA, UL Listed
Size
30 mm
Head Material
Plastic
Illuminated / Non-Illuminated
Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TC26
Zoro #
G5218087
UPC #
786680124709
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
.8 in
Product Width
.9 in
Product Length/Depth
.9 in
Overall Width
0.9 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
0.9 in
Overall Height
0.8 in

Details

Item
Push Button Cap
Color
White
Standards
CE, CSA, UL Listed
Head Material
Plastic
Illuminated / Non-Illuminated
Illuminated
For Use With
Eaton 10250T Push Buttons
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP65
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Connection Type
Screw-On
Actuator color
White
Compliances
CE Marked
Series
10250T
Bus material
Plastic
Used with
Pushbutton, PresTest
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton lens
Head Color
White
Compatible with Series
10250T
Compatible with Brand
Eaton
Head Style
Extended
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Compatible Operator Illumination
Illuminated

Description

Push Button Cap, Color White, For Use With Eaton 10250T Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.