Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Keypad Cable, 1.0m Cable, Plug-In

  • Mfr # DXG-CBL-1M0

  • Zoro # G2577289


product price: $16.15
/ea

Key Features

Cable Length (Ft.)
3.0
Phase
3
Depth
39.37 in
Cable Length (Meters)
1.0
Width
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXG-CBL-1M0
Zoro #
G2577289
UPC #
786685888040
Country of Origin
China

Dimensions

Cable Length (Ft.)
3.0
Depth
39.37 in
Cable Length (Meters)
1.0
Width
0.45 in
Height
0.53 in
Overall Depth
4 1/2 in
Overall Width
5 1/2 in
Overall Height
2 in
Cable Length
3 ft

Details

Item
Remote Keypad Cable
Phase
3
For Use With
DG1 Drives
Mfr. Stock No.
DXG-CBL-1M0
Cable Type
Remote Keypad
Mounting Type
Plug-In
Compatible with Manufacturer Part Number

Description

Remote Keypad Cable, For Use With DG1 Drives, Overall Height 2 in, Overall Width 5 1/2 in, Overall Depth 4 1/2 in, Mounting Type Plug-In, For Use With Grainger Item Number 40HY75, 40HY76, 40HY78, 40HY81, 40HY83, 40HY84, 40HY86, 40HY87, 40HY90, 40HY91, 40HY92, 40HY95, 40HY97, 40HY99, 40HZ01, 40HZ02, 40HZ04, 40HZ07, 40HZ08, 40HZ09, 40HZ12, 40HZ13, 40HZ15, 40HZ18, 40HZ21, 40HZ22, 40HZ23, 40HZ25, 40HZ27, 40HZ29, 40HZ30, 40HZ33, 40HZ35, For Use with Series PowerXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.