Safety Switches DH 3P 100A 600V 50/60Hz 3Ph Non Fusible 4Wire NEMA 1

  • Mfr # DH363UGKN

  • Zoro # G614236465


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH363UGKN
Zoro #
G614236465
UPC #
2114630005
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Single
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed

Description

Heavy duty single-throw non-fused safety switch, Single-throw, 100 A, NEMA 1, Painted steel, Non-Fusible, Three-pole, Three-wire, 20 at 240 Vac TD 1 Ph, 40 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 40 at 240 Vac TD 3 Ph

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.