Side Aux Seq B, 1NO/1NC, For XT Frame L-N
Mfr # XTCEXSBN11
Zoro # G2159421
product price: $57.39
/eaKey Features
Type
Renewal Parts/Accessories
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCEXSBN11
Zoro #
G2159421
UPC #
786685353654
Country of Origin
China
Dimensions
Depth
1 in
Height
3-1/2 in
Width
4-1/2 in
Product Height
3.5 in
Product Width
4.5 in
Frame Size
D, F, G
Details
Item
Auxiliary Contact
Type
Renewal Parts/Accessories
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
XT Contactor Frame D-G
Number of Contacts
2
Max. Contact Blocks (No.)
2
Voltage
690 V AC/220 V DC
Standards
IEC 60947, CE Marked
Compliances
CE Marked;CCC Marked;ATEX Compliant
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Product Name
Eaton motor control auxiliary contact
Compatible with Series
XT Contactors
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
1
Maximum Voltage Rating
500V AC
Description
Auxiliary Contact, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 1, Compatible with Series XT Contactors, Frame Size D, F, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.