SmartOnline 1500VA 1350W 120V Double-Conversion Sine Wave UPS 8 Outlet Extended Run Network Card
Mfr # SU1500RTXLCD2U
Zoro # G316431816
product price:Â $1,333.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/Tower
Power Rating
1500VA
Outlet Type
NEMA 5-15R
Input Voltage
110 V AC
UPS Type
Double Conversion Online
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU1500RTXLCD2U
Zoro #
G316431816
UPC #
37332168610
Country of Origin
Philippines
Details
Mounting
Rack/Tower
Power Rating
1500VA
Outlet Type
NEMA 5-15R
Input Voltage
110 V AC
UPS Type
Double Conversion Online
Output Voltage
120 V AC
Number of Outlets
8
Wattage
1350 W
Description
SmartOnline 1500VA 1350W 120V Double-Conversion Sine Wave UPS 8 Outlet Extended Run Network Card Option LCD USB DB9 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.