Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Aluminum, Nylon

  • Mfr # E47BLS32

  • Zoro # G013321823


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Release Force
20.11 ozf
Includes
Roller Lever
Center Mounting Hole Distance
1 in
AC Contact Rating
15 A @ 250 V
Overall Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS32
Zoro #
G013321823
UPC #
782113771168
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.66 in
Overall Width
1 in
Overall Depth
3.39 in
Manufacturer Warranty Length
1 yr
Lever Actuator Length
1.56 in
Roller Width
0.32 in
Roller Diameter
0.75 in

Details

Item
Snap Action Switch
Release Force
20.11 ozf
Includes
Roller Lever
Center Mounting Hole Distance
1 in
AC Contact Rating
15 A @ 250 V
Pretravel
0.016 in
Operating Force - Minimum
0.35 ozf
DC Contact Rating
6 A @ 30 V
Operating Temperature - Maximum
176 Degrees F
Standards
CSA, UL Listed
Actuator Style
Roller Lever
Contact Form
SPDT
Series
E47
Electrical Connection
Screw Terminals
Body Material
Aluminum
Operating Force - Maximum
28.22 ozf
Operating Temperature - Minimum
-13 Degrees F
Overtravel
0.236 in
Roller Adjustability
Fixed
Roller Position
Top
Roller Material
Nylon
Differential Travel - Maximum
0.016 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.