Zoro Homepage

Snap Action Switch, Aluminum, Nylon

  • Mfr # E47BLS33

  • Zoro # G213321777


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Operating Force - Minimum
0.35 ozf
Overall Height
4 in
Operating Temperature - Maximum
176 Degrees F
Center Mounting Hole Distance
1 in
Operating Force - Maximum
28.22 ozf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS33
Zoro #
G213321777
UPC #
782113771120
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
3.39 in
Roller Diameter
0.75 in
Lever Actuator Length
1.56 in
Roller Width
0.32 in

Details

Item
Snap Action Switch
Operating Force - Minimum
0.35 ozf
Operating Temperature - Maximum
176 Degrees F
Center Mounting Hole Distance
1 in
Operating Force - Maximum
28.22 ozf
Operating Temperature - Minimum
-13 Degrees F
Body Material
Aluminum
Series
E47
Electrical Connection
Screw Terminals
Contact Form
SPDT
Includes
Booted Roller Lever
Pretravel
0.016 in
DC Contact Rating
6 A @ 30 V
Actuator Style
Roller Lever
Release Force
22.58 ozf
Standards
CSA, UL Listed
AC Contact Rating
15 A @ 250 V
Roller Material
Nylon
Overtravel
0.236 in
Roller Adjustability
Fixed
Differential Travel - Maximum
0.016 in
Roller Position
Top

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.