Zoro Homepage

Snap Action Switch, Thermoplastic, Metal

  • Mfr # E47BMS02

  • Zoro # G113321808


product price: $29.29
/ea

Key Features

Overall Height
1.35 in
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
DC Contact Rating
6 A @ 30 V
Operating Force - Minimum
0.35 ozf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS02
Zoro #
G113321808
UPC #
782113770826
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.35 in
Overall Width
0.69 in
Overall Depth
1.94 in
Manufacturer Warranty Length
1 yr
Roller Width
0.48 in

Details

Item
Snap Action Switch
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
DC Contact Rating
6 A @ 30 V
Operating Force - Minimum
0.35 ozf
Electrical Connection
Screw Terminals
Operating Force - Maximum
28.22 ozf
Series
E47
AC Contact Rating
15 A @ 250 V
Center Mounting Hole Distance
1 in
Pretravel
0.016 in
Includes
Straight Plunger
Body Material
Thermoplastic
Actuator Style
Plunger
Standards
CSA, UL Listed
Contact Form
SPDT
Release Force
4.02 ozf
Roller Material
Metal
Roller Adjustability
Fixed
Differential Travel - Maximum
0.002 in
Roller Position
Top
Overtravel
0.063 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.