Zoro Homepage

Snap Action Switch, Thermoplastic, Metal

  • Mfr # E47BMS22

  • Zoro # G813321818


product price: $25.49
/ea

Key Features

Center Mounting Hole Distance
1 in
Series
E47
Body Material
Thermoplastic
Overall Width
1.2 in
Electrical Connection
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS22
Zoro #
G813321818
UPC #
782113770963
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.2 in
Overall Depth
3 in
Overall Height
0.7 in
Manufacturer Warranty Length
1 yr
Lever Actuator Length
2.5 in

Details

Item
Snap Action Switch
Center Mounting Hole Distance
1 in
Series
E47
Body Material
Thermoplastic
Electrical Connection
Screw Terminals
Includes
Straight Lever
Operating Temperature - Minimum
-13 Degrees F
Contact Form
SPDT
Standards
CSA, UL Listed
Operating Temperature - Maximum
176 Degrees F
Roller Material
Metal
AC Contact Rating
15 A @ 250 V
Roller Adjustability
Fixed
Actuator Style
Lever
Release Force
0.49 ozf
DC Contact Rating
6 A @ 30 V
Roller Position
Top
Operating Force - Maximum
28.22 ozf
Operating Force - Minimum
0.35 ozf
Pretravel
0.016 in
Differential Travel - Maximum
0.05 in
Overtravel
.22 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.