Zoro Homepage

Snap Action Switch, Thermoplastic, Nylon

  • Mfr # E47BMS41

  • Zoro # G413321836


product price: $33.89
/ea

Key Features

Pretravel
0.016 in
Operating Force - Minimum
0.35 ozf
Standards
CSA, UL Listed
Electrical Connection
Screw Terminals
Actuator Style
Roller Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS41
Zoro #
G413321836
UPC #
782113770864
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
1.8 in
Overall Depth
2.5 in
Overall Height
0.6 in
Roller Width
0.16 in
Roller Diameter
0.37 in
Lever Actuator Length
1.81 in

Details

Item
Snap Action Switch
Pretravel
0.016 in
Operating Force - Minimum
0.35 ozf
Standards
CSA, UL Listed
Electrical Connection
Screw Terminals
Actuator Style
Roller Lever
Center Mounting Hole Distance
1 in
Operating Force - Maximum
28.22 ozf
Release Force
0.49 ozf
Operating Temperature - Minimum
-13 Degrees F
Series
E47
DC Contact Rating
6 A @ 30 V
Includes
Reversed Roller Lever
Contact Form
SPDT
Operating Temperature - Maximum
176 Degrees F
Body Material
Thermoplastic
AC Contact Rating
15 A @ 250 V
Differential Travel - Maximum
0.051 in
Roller Position
Top
Roller Adjustability
Fixed
Overtravel
0.063 in
Roller Material
Nylon

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.