Zoro Homepage

Soft Start Controller, 24A, 240/480VAC

  • Mfr # DS7-340SX024N0-N

  • Zoro # G0277649


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Ramp Time
1 to 30 sec.
HP @ 3 Phase - 208V
5 hp
Frequency
50/60 Hz
HP @ 3 Phase - 480V
15 hp
Output Current
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS7-340SX024N0-N
Zoro #
G0277649
UPC #
786685457628
Country of Origin
United Kingdom

Dimensions

Depth
4.65 in
Width
1.77 in
Height
5.9 in
Overall Width
1.77 in
Overall Height
5.9 in
Overall Depth
4.65 in

Description

Soft Start, Input Voltage 480V AC, Output Current 22 A, Output Voltage 480V AC, 15 hp @ 3 Phase, 480V AC, 5 hp @ 3 Phase, 200V AC, 7 1/2 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.