Zoro Homepage

Soft Starter, 240A, 3 Phase

  • Mfr # S811+T24N3S

  • Zoro # G0315896


product price: $9,629.99
/ea
Free Shipping & Returns

Key Features

HP @ 3 Phase - 480V
150 hp
Protects
Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring
Width
7.65 in
Phase
Three
Depth
6.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S811+T24N3S
Zoro #
G0315896
UPC #
786685558981
Country of Origin
Dominican Republic

Dimensions

Width
7.65 in
Depth
6.47 in
Height
12.71 in
Overall Height
12.71 in
Overall Depth
6.47 in
Overall Width
7.65 in

Details

HP @ 3 Phase - 480V
150 hp
Protects
Motor Overload, Jam, Stall, Pole Over Temperature, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring
Phase
Three
Start Type
Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
HP @ 3 Phase - 575V
200 hp
Control Voltage
24V DC
With Bypass / No Bypass
With Bypass
Standards
CSA 3211-06, EN 60947-4-2, IEC 60947-4-2, UL Listed
Communication Port
Modbus Built-In, Ethernet IP, Profibus and Devicenet Available, Two Different Communication Ports Available
Output Current
240 A
HP @ 3 Phase - 240V
75 hp
Item
Soft Start
Enclosure Rating
NEMA 0
Input Voltage
600V AC
Inputs/Outputs
Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
HP @ 3 Phase - 208V
60 hp
IP Rating
20
Includes
IT Technology, Internal Bypass Contactors
Frequency
50/60 Hz
Stop Time
0 to 180 sec
Application
Constant and Variable Torque
Starting Torque
0% to 83%
Output Voltage
600V AC
Ramp Time
0 to 180 sec.
HP @ 3 Phase - 460V
150 hp
HP @ 3 Phase - 230V
75 hp
Function Type
Start or Stop
Output Power
150 hp @ 3 Phase, 480V AC, 200 hp @ 3 Phase, 575V AC, 60 hp @ 3 Phase, 200V AC, 75 hp @ 3 Phase, 240V AC
Display
LCD
Type
Digital Keypad Control

Description

This item is a three-phase soft start device used to control the starting and stopping of electric motors. It operates on AC input power up to 600V and uses reduced-voltage starting methods with configurable ramp and stop times. The unit includes an internal bypass and digital keypad interface, along with built-in communication capability for integration with control and monitoring systems.

Key Features:

  • Item Type: Soft start with digital keypad control.
  • Motor Power Ratings: Supports motor operation up to 150 hp at 480V AC and up to 200 hp at 575V AC, with additional ratings for lower voltages.
  • Electrical Configuration: Three-phase operation with 600V AC input and 240 A output current.
  • Starting and Stopping Control: Adjustable ramp time and stop time from 0 to 180 seconds, with starting torque adjustable from 0% to 83%.
  • Bypass Configuration: Includes internal bypass contactors.
  • Control and I/O: 24V DC control voltage with analog input, relay outputs, and digital inputs/outputs.
  • Communication: Built-in Modbus communication with additional Ethernet IP, Profibus, and DeviceNet options available.
  • Enclosure: Open-style NEMA 0 enclosure with IP20 rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.