Zoro Homepage

Surge Protection Devices SPDs

  • Mfr # SPD120480Y1K

  • Zoro # G316060191


product price: $4,366.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
NEMA 1
Short Circuit Current Rating
120 kAIC
Width
5.4 in
Number of Wires
4W+G
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD120480Y1K
Zoro #
G316060191
UPC #
78668532757
Country of Origin
United States

Dimensions

Width
5.4 in
Length
9.5 in

Details

Enclosure NEMA Rating
NEMA 1
Short Circuit Current Rating
120 kAIC
Number of Wires
4W+G

Description

SPD_ 120kA_ BASIC PKG._ NEMA 1 ENC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.