Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Multifunction Time Delay Relay, Octal, 4 Functions 24 to 240V AC/DC, SPDT

  • Mfr # TRL04

  • Zoro # G7109715

CAD Available

product price: $84.59
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Flasher Pause First, On/Off Delay, Power Triggered, Single Shot Leading Edge Voltage Controlled
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRL04
Zoro #
G7109715
UPC #
786685313573
Country of Origin
Austria

Dimensions

Overall Height - Relay
3.43 in
Depth
1.3 in
Overall Depth
2.56 in
Body Height
3.43 in
Body Depth
2.36 in
Body Width
0.69 in
Product Width
1.8 in

Details

Item
Multifunction Time Delay Relay
Delay Function
Flasher Pause First, On/Off Delay, Power Triggered, Single Shot Leading Edge Voltage Controlled
Number of Delay Functions
4
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Base Shape
Octal
Number of Pins
8
Coil Voltage
24 to 240V AC/DC
Current Rating
8 A
Contact Form
SPDT
Contact Rating (AC)
8 A @ 250V
Electrical Connection
Screw Clamp
Number of Functions
4
Adjustment Method
Rotary Dip Switch
Contact Material
Silver Alloy
Contact Amp Rating (Resistive)
8A
Status Indicator
LED
Standards
CE Certified, CSA Certified, cULus Listed, TUV Certified
Operating Functions
8, 9, 10 + 1 Others
Coil Rating
4VA
Input Voltage
24 to 240V AC/DC
Series
TR
IP Rating
IP40
Mechanical Operating Durability
20,000,000
Operating Time Accuracy
Less Than0.5% +/-5ms
Maximum Operating Temperature
131 Degrees F
Sealing
Enclosed
Minimum Operating Temperature
-13 Degrees F
Weight
1.44 oz
Mounting Style
DIN Rail
Frequency
50/60 Hz
Electrical Operating Durability
200,000
Power Consumption
1.5 W, 4 VA
Certifications
CSA Certified;cULus Listed
Enclosure Material
Self-extinguishing plastic
Compliances
CE Marked;TUV
Time Delay
0.05 seconds-100 hours
Frequency Rating
50-60 Hz
Product Name
Eaton TR timing relay
Functions
ON/OFF delay;Power triggered;Single shot leading edge voltage controlled;Flasher-pause first
CAD Available
Yes

Description

Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Octal, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Current Rating 8 A, Number of Delay Functions 4, Delay Function Flasher Pause First, On/Off Delay, Power Triggered, Single Shot Leading Edge Voltage Controlled, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, IP Rating IP40, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.