Zoro Homepage

Time Delay Relay, Octal, On Delay, 120V AC/DC, DPDT

  • Mfr # TMR5N16120

  • Zoro # G514798193


product price: $35.89
/ea

Key Features

Delay Function
On Delay
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC/DC
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR5N16120
Zoro #
G514798193
UPC #
78668512295
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC/DC
Contact Form
DPDT

Description

TMR5 SERIES TIME DELAY RELAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.