Tripp Lite Series 100W PowerVerter Ultra-Compact Car Inverter with Outlet, 12V CLA

  • Mfr # PV100USB

  • Zoro # G716471900


product price:  $52.89
/ea

Key Features

Peak Output Power
200 W
DC Connection
Cigarette Lighter Adapter
Inverter Input Voltage
12 V DC
Continuous Output Power
100 W
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV100USB
Zoro #
G716471900
UPC #
37332187888
Country of Origin
China

Details

Peak Output Power
200 W
DC Connection
Cigarette Lighter Adapter
Inverter Input Voltage
12 V DC
Continuous Output Power
100 W
Number of Outlets
1

Description

Tripp Lite Series 100W PowerVerter Ultra-Compact Car Inverter with Outlet, 12V CLA Receptacle, and 2 USB Charging Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.