Tripp Lite Series 3000W APS X Series 24VDC 230V Inverter/Charger with Pure Sine-Wave Output,

  • Mfr # APSX3024SW

  • Zoro # G516471421


original price:  $2,719.99 , new price: $2,447.99 , 10 percent off
new price:  $2,447.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Sine Wave
Inverter Input Voltage
24V DC
Inverter Output Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APSX3024SW
Zoro #
G516471421
UPC #
37332141071
Country of Origin
China

Details

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Sine Wave
Inverter Input Voltage
24V DC
Inverter Output Voltage
230V AC
Outlet Type
Hardwired
DC Connection
Terminal Block

Description

Tripp Lite Series 3000W APS X Series 24VDC 230V Inverter/Charger with Pure Sine-Wave Output, Hardwired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.