Tripp Lite Series 3000W PowerVerter Plus Heavy-Duty Inverter with 4 GFCI Outlets

  • Mfr # PV3000GFCI

  • Zoro # G616470591


product price:  $1,115.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
3000 W
Inverter Input Voltage
12 V DC
Outlet Type
GFCI
Inverter Output Voltage
120 V AC
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV3000GFCI
Zoro #
G616470591
UPC #
37332146595
Country of Origin
China

Details

Continuous Output Power
3000 W
Inverter Input Voltage
12 V DC
Outlet Type
GFCI
Peak Output Power
6000 W
Inverter Output Voltage
120 V AC
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.