Tripp Lite Series 550VA 300W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz,
- Mfr # AVR550U
- Zoro # G416425975
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
550VA
Wattage
300 W
Input Voltage
120V AC
Output Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVR550U
- Zoro #
- G416425975
- UPC #
- 37332211453
- Country of Origin
- Viet Nam
Details
- UPS Type
- Line Interactive
- Power Rating
- 550VA
- Mounting
- Desktop/Wall Mount
- Wattage
- 300 W
- Input Voltage
- 120V AC
- Output Voltage
- 115V AC
- Number of Outlets
- 8
Description
Tripp Lite Series 550VA 300W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz, USB, Desktop/Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.