Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Gray, 3 ft. 0.91 m
- Mfr # N200-003-GY
- Zoro # G916429671
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Cable Length
3 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-003-GY
- Zoro #
- G916429671
- UPC #
- 37332204394
- Country of Origin
- China
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Gray
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.