Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 15 ft.
- Mfr # N261-015-BK
- Zoro # G416428198
product price:Â
$
14.49
/ea
Key Features
Cable Length
15 ft
End 2 Gender
Male
Performance Category
Category 6a
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-015-BK
- Zoro #
- G416428198
- UPC #
- 37332277398
- Country of Origin
- China
- Item
- Network Cable
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 15 ft. 4.6 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.