Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 3 ft.
- Mfr # N201-003-BL50BP
- Zoro # G116428269
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
Cable Jacket Color
Blue
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-003-BL50BP
- Zoro #
- G116428269
- UPC #
- 37332176219
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Details
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- NEC Article and Type
- CM
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 3 ft. 0.91 m, 50-Piece Bulk Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.