Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Solid Core UTP PVC Bulk Ethernet Cable, Black, 1000 ft. 304.8 m,
- Mfr # N222-01K-BK
- Zoro # G016480565
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Wire Size
23 AWG
Cable Length
1000 ft
End 1 Connection Type
Bare Wire
Performance Category
Category 6
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N222-01K-BK
- Zoro #
- G016480565
- UPC #
- 37332196620
- Country of Origin
- Korea, Republic of
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Color
- Black
- Total Number of Conductors - Data Cable
- 4
- End 2 Connection Type
- Bare Wire
- NEC Article and Type
- CMR
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 1000 ft
Description
Tripp Lite Series Cat6 Gigabit Solid Core UTP PVC Bulk Ethernet Cable, Black, 1000 ft. 304.8 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.