Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft.
- Mfr # N262-010-BL
- Zoro # G516429323
product price:Â
$
15.19
/ea
Key Features
Cable Jacket Color
Blue
End 2 Gender
Male
Performance Category
Category 6a
Cable Length
10 ft
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-010-BL
- Zoro #
- G516429323
- UPC #
- 37332188304
- Country of Origin
- China
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Shielded STP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.