Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 25G/40G Solid Core S/FTP Bulk Ethernet Cable, CMR Rated, Blue, 1000 ft.
- Mfr # N226-01K-BL
- Zoro # G216429326
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Performance Category
Category 8
Wire Size
22 AWG
Number of Conductor Pairs
4
Cable Jacket Color
Blue
NEC Article and Type
CMR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N226-01K-BL
- Zoro #
- G216429326
- UPC #
- 37332278395
- Country of Origin
- China
- Performance Category
- Category 8
- Item
- Network Cable
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Blue
- NEC Article and Type
- CMR
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- Bare Wire
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 1000 ft
Description
Tripp Lite Series Cat8 25G/40G Solid Core S/FTP Bulk Ethernet Cable, CMR Rated, Blue, 1000 ft. 305 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.