Shop EATON
See all product information
Create Account
Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft. 3.1 m
- Mfr # N272-F10-BL
- Zoro # G416428525
product price:Â
$
22.59
/ea
Key Features
End 2 Gender
Male
Number of Conductor Pairs
4
Wire Size
26 AWG
Cable Jacket Color
Blue
End 1 Connection Type
RJ-45Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-F10-BL
- Zoro #
- G416428525
- UPC #
- 37332281838
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 10 ft
Details
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45Male
- End 1 Gender
- Male
- NEC Article and Type
- CM
- Item
- Network Cable
- Performance Category
- Category 8
- End 2 Connection Type
- RJ-45Male
- Cable Jacket Material
- Polyvinyl Chloride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.