Shop EATON
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tripp Lite Series SmartOnline Step-Down Isolation Transformer, 208/240V to 120V, 6kVA, 6kW, 2U
- Mfr # SU6000XFMR2UTAA
- Zoro # G516433221
product price:Â
$
1,783.99
/ea
Key Features
Input Voltage - Transformer
230V AC
Output Voltage
240V AC
Power Rating
6000 VA
Overall Height
3.5"
Overall Width
17.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SU6000XFMR2UTAA
- Zoro #
- G516433221
- UPC #
- 37332214652
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 3.5"
- Overall Width
- 17.5"
- Overall Depth
- 21.8"
Details
- Input Voltage - Transformer
- 230V AC
- Output Voltage
- 240V AC
- Power Rating
- 6000 VA
Description
Tripp Lite Series SmartOnline Step-Down Isolation Transformer, 208/240V to 120V, 6kVA, 6kW, 2U Rack-Mount, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.