Tripp Lite Series SmartPro 120V 1kVA 750W Medical-Grade Line-Interactive Tower UPS, 4

  • Mfr # SMART1200XLHG

  • Zoro # G416425982


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Medical Grade
Yes
UPS Type
Line-interactive
Input Voltage
120 V AC
Mounting
Tower
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1200XLHG
Zoro #
G416425982
UPC #
37332116406
Country of Origin
Taiwan, Province of China

Details

Medical Grade
Yes
UPS Type
Line-interactive
Input Voltage
120 V AC
Mounting
Tower
Output Voltage
115 V AC
Power Rating
1000 VA
Wattage
750 W
Number of Outlets
4
Outlet Type
4 NEMA 5-15R-HG

Description

Tripp Lite Series SmartPro 120V 1kVA 750W Medical-Grade Line-Interactive Tower UPS, 4 Outlets, Full Isolation, Expandable Runtime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.