Tripp Lite Series SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, Network Card
Mfr # SMART1000RM1U
Zoro # G916431797
product price: $922.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
110 V AC
Wattage
800 W
Outlet Type
NEMA 5-15R
Number of Outlets
6
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART1000RM1U
Zoro #
G916431797
UPC #
37332118820
Country of Origin
Taiwan, Province of China
Details
Output Voltage
110 V AC
Wattage
800 W
Outlet Type
NEMA 5-15R
Number of Outlets
6
Mounting
Rack
Input Voltage
120 V AC
UPS Type
Line-interactive
Power Rating
1000 VA
Description
Tripp Lite Series SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, Network Card Option, USB, DB9, 6 Outlets, 1U Rack/Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.