Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS 7 Outlet

  • Mfr # SMART3000RMXLN

  • Zoro # G016431819


product price: $2,201.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 V AC
Number of Outlets
8
Mounting
Rack/Tower
Power Rating
3000VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RMXLN
Zoro #
G016431819
UPC #
37332177896
Country of Origin
Taiwan, Province of China

Details

Output Voltage
110 V AC
Number of Outlets
8
Mounting
Rack/Tower
Power Rating
3000VA
Outlet Type
NEMA 5-15/20R
Input Voltage
120 V AC
UPS Type
Line-interactive

Description

Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card Included LCD USB DB9 2U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.