Zoro Homepage

UPS, Online Double Conversion, Out: 120 V, 240 V In: 208 V

  • Mfr # SU6000RTF

  • Zoro # G815869554


product price: $5,689.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Online Double Conversion
Mounting
Rack
Input Voltage
208 V
Output Voltage
120 V, 240 V
Standards
CE Marked, CSA 22.2, cTUVus, ENERGY STAR Certified, FCC Class A, FCC Compliant, IEC/EN 62040-2, NOM, REACH, RoHS, UL 1778
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000RTF
Zoro #
G815869554
UPC #
037332286376
Country of Origin
Philippines

Dimensions

Overall Width
17.3 in
Power Cord Length
10 ft
Overall Depth
28.4 in
Overall Height
10.2 in

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE Marked, CSA 22.2, cTUVus, ENERGY STAR Certified, FCC Class A, FCC Compliant, IEC/EN 62040-2, NOM, REACH, RoHS, UL 1778, Includes WEBCARDLXE Network Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.