Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-321D6EB-S20S
  • Zoro # G609944306

product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Deceleration Time
0.1 to 3,000 sec
Displays
Multi Segment LCD
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-321D6EB-S20S
Zoro #
G609944306
UPC #
786689351311
Country of Origin
Dominican Republic

Dimensions

Overall Height
6 in
Overall Depth
7 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Adjustable Deceleration Time
0.1 to 3,000 sec
Displays
Multi Segment LCD
Standards
UL Listed
Output Phase AC
Three
Input Phase AC
Three
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 3,000 sec
Digital Readout
Output Frequency
Output Frequency Range
0 to 400 Hz
Output Voltage
200-240V AC
Dynamic Braking
Yes
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Open Loop Vector Control
Display Type
LCD
Start/Stop Control
Programmable
Enclosure
Open
Enclosure Rating
IP00
Number of Inputs
(1) Analog, (4) Digital
Output Type
Relay
Input Type
Analog, Digital
Maximum Output Current
1.6 A, 3 A
Ethernet Port Included
Yes
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Torque Application
Constant Torque, Variable Torque
Series
DM1
Brake Chopper Included
Yes
Maximum Output Power
1/4 hp, 1/2 hp
Input Voltage Range
200 to 240V AC
Style
Compact
Output Voltage Range
200V AC to 240V AC
Color
White
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
Output Phase
Three
Includes Ethernet Port
Yes
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Bypass Design
With Bypass
Output Frequency - Minimum
400 Hz
Output Current - Maximum
1.6 A, 3 A
Input Phase
Three
Output Frequency - Maximum
0 Hz
Output Horsepower
1/4 hp, 1/2 hp
Number of Inputs - Digital
4
Includes Brake Chopper
Yes
IP Rating
IP00
Number of Outputs - Relay
2
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, 1/2 hp, Maximum Output Current 1.6 A, 3 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.