Shop IFM
See all product information
Create Account
Measuring Wheel, 10 mm D
- Mfr # E60076
- Zoro # G7116387
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
For Use With
Encoder
Material
Aluminum
Dia.
159.2 mm
Wheel Dia.
500.0 mm
Depth
25.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60076
- Zoro #
- G7116387
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- For Use With
- Encoder
- Material
- Aluminum
- Number of Pins
- 0
- Finish
- Pimpled
- Product Type
- Measuring Wheel
- Mounting Hole Location
- Center
- Compatible Product Type
- Encoder
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Shell Material
- Aluminum
Dimensions
- Dia.
- 159.2 mm
- Wheel Dia.
- 500.0 mm
- Depth
- 25.0 mm
- Shaft Dia.
- 10.0 mm
- Overall Height
- 159.16 mm
- Overall Depth
- 25 mm
- Overall Length
- 32 mm
- For Shaft Diameter
- 10 mm
- Mounting Hole Diameter
- 10 mm
- Wheel Diameter
- 159.16 mm
- Shaft Diameter
- 10 mm
- Wire Rope Length
- 32 mm
- Length
- 32 mm
Description
Measuring Wheel, Wheel Dia. 500.0 mm, Number of Pins 0, Shaft Dia. 10.0 mm, Material Rubber, Finish Pimpled, Dia. 159.2 mm, Depth 25.0 mm, For Use With Encoder..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.