Variable Frequency Drives

  • Mfr # EGS0654A380-PUMP01

  • Zoro # G323549603


product price:  $34,557.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Accepts External Control Inputs
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Input Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0654A380-PUMP01
Zoro #
G323549603
UPC #
786689060084
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height
77 in
Frame Size
BX
Overall Depth
40 in

Details

Accepts External Control Inputs
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Input Phase
Three
Adjustable Deceleration Time
0.1 to 3000 sec
Application
Irrigation Pumping Industry
Includes Surge Protector
Yes
Includes Communication Port
Yes
Output Frequency - Maximum
400 Hz
Line Contactor Design
No Line Contactor
Output Current - Maximum
65 A
Style
Enclosed Drive for Pumps
Torque Application
Variable Torque
Includes EMI Filter
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Bypass Design
With Bypass
Output Horsepower
50 hp
Number of Inputs - Pulse
6
Item
Variable Frequency Drives
Color
White
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Series
PowerXL(TM) DG1
Start/Stop Control
Automatic, Manual, Programmable
IP Rating
IP55
Output Frequency - Minimum
0 Hz
Product Type
Variable Frequency Drive Pump Panel
Standards
cUL, UL
Output Phase
Three

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.